Beli lampu led emergency di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CMOS Lampu Emergency LEDDeskripsi:Lampu darurat
- Meval Bright Emergency Lamp + Flashlightatribut:
- Power (W): 0.5
- Dutron Senter LED Emergency 2 in 1 ASTRO (Senter)Deskripsi:Lampu emergency dan senter kini jadi satu! Dapatkan Dutron LED Flashslight dengan 4 fitur teknologi yang siap menerangimu dimana saja dan kapan saja!atribut:
- Material: ABS Plastic
- Color: White
- Voltage (V): AC 110-240
- Battery Type (mAh): 800 Li-ion Batterai (64G)
- Charging Time (hour): 6
- LED Power (W): 5 (Front Lamp 1 + Side Lamp 4)
- Lumen (lm): 80 (front), 240 (side)
- Usage Period (hour): Main lamp: 1, Side lamp: 3.5
- Dutron HERO Emergency LED Bulb Light (Lampu Bohlam)Deskripsi:DUTRON Lampu LED Emergency Bulb Hero 10 Watt 6500K Putihatribut:
- Voltage (V): 100-240
- Frequency (Hz): 50-60
- Color Temperature (Kelvin): 6500 (White)
- Base/Cap: E27
- Lighting Angle (°): 180
- Visalux Lampu Emergency LEDatribut:
- Color: White
- Hannochs LED Emergency Bulb Genius Lamp E27Deskripsi:New innovation two function AC/DC LED Bulb.Can be used as ordinary lighting and emergency lighting (remain bright when the electricity off).Equipped with Lithium Battery with overcharge protection and over discharge protection feature.No worries about over-charging because the charging process will automatically stop when the battery is full.Emergency function could be used up to 5 hours.Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Color: Cool Daylight
- Color Temperature (Kelvin): 6500
- Power (W): 8
- Voltage (V): 100-240
- Product Technology: LED with Emergency Technology
- Battery Capacity (mAh): 2000
- Beam Angle (°): 180
- Diameter (mm): 60
- Fitting: E27
- Height (mm): 123
- Lighting Time (hour): 5
- Lumen: 650
- Product Material: PC + PBT
- Rated Lifetime (hour): 15000
- Meval LED Head Lamp Lithium Ionatribut:
- Power (W): 5
- ACE Kakku Capatribut:
- Dimension B (mm): 7
- Finish Material: SUS304/Hairline
- Panasonic Lampu Emergencyatribut:
- Lumens (lm): 2x400
- Power (W): 2x6
- Maximum Usage: 8.5 hours
- Voltage: AC 100-220V, 50/60 Hz
- Without Remote: Yes
- OPPLE LED Emergency Lighting LuminaireDeskripsi:OP-ZFZD-E3W-S206-Emergency-3H-ES-DZBenefits- Safe and reliable- Easier installation- Suitable for more installation environmentsatribut:
- Battery Type: Ni-Cd
- Charging Time (hour): ≤24
- Emergency Time (m): ≥90
- Frequency (Hz): 50/60
- Housing Colour: White
- Ingress Protection (IP) Rating: IP30
- Life Time (hour): 20000 (L70B50)
- Lumen (lm): ≥50
- Material: Flame Retardant Plastic + Cold Rolled Sheet Housing, PC Optical
- Operating Temperature (°C): -0 to 45
- Power (W): 3
- Size (mm): 254x268x45
- Storage Environment (°C): -20 to 60
- Voltage (V): 220-240 AC
- Panasonic Lampu Emergency LED (Bohlam Led)atribut:
- Color Temperature: 6500K
- Voltage (V): 110-240
- Luminous (Lm): 200
- Power (W): 3
- Megaman Emergency Lightatribut:
- Brightness (Lm): 240x2
- CRI: ≥80
- Color Temperature (K): 6500
- IP Protection: IP20
- Life Time (hour): 25000
- Power (W): 3 (x2)
- Temperature (°C): -20 to 40
- Voltage (V): 170-240
- TONATA Stick Warning LightDeskripsi:- 2 Mode lampu- Include tali- Menggunakan Batrai type D 2 pcs ( Belum termasuk dalam paket ini )atribut:
- Size (cm): 53
- Diameter (cm): 4
- Maxspid Emergency Light Twin Lampatribut:
- Dimensions (mm): 281x77x314
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 3
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
- Mounting: Wall
- Power Consumption (W): < 2.2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- CMOS Lampu Emergencyatribut:
- Dimensions (mm): 280x100x285
- Power Source: DC
- Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
- Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
- Bulb Type: Bulb 6w
- Battery Count: 1
- Battery Recharge Duration: 20-30 hours
- Bulb Count: 2
- GL General Lighting LED Floodlight (Lampu Tembak LED)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
Daftar Harga lampu led emergency Terbaru October 2026
| CMOS Lampu Emergency LED | Rp169.900 |
| Meval Bright Emergency Lamp + Flashlight | Rp79.900 |
| Dutron Senter LED Emergency 2 in 1 ASTRO (Senter) | Rp72.900 |
| Dutron HERO Emergency LED Bulb Light (Lampu Bohlam) | Rp89.900 |
| MASKO Emergency Field LED Light (Lampu Sorot) | Rp329.900 |
| Visalux Lampu Emergency LED | Rp519.900 |
| Hannochs LED Emergency Bulb Genius Lamp E27 | Rp139.900 |
| Meval LED Head Lamp Lithium Ion | Rp219.900 |
| ACE Kakku Cap | Rp149.900 |
| Panasonic Lampu Emergency | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/f3P110141543-1.jpg)
/51P110141181-1.jpg)
/84P107627292-1.jpg)






/P103110703-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Lain%20-%20lain/TONATA%20Stick%20Warning%20Light/rcP109100984-1.jpg)


/r7P102121979-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)